Motion
73547507
BT40, 0 to 1/2" Capacity, Integral Shank Drill Chuck;Keyless, Taper Shank
MI ITEM #11759874
MFR #73547507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BT40, 0 to 1/2" Capacity, Integral Shank Drill Chuck;Keyless, Taper Shank
MI ITEM #11759874
MFR #73547507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73547507 73547507 0-1/2" BT40 SHANK CNC
  • Integral shank drill chucks are designed with the arbor (shank) built into the drill chuck, providing greater rigidity and concentricity than a press-fit tapered mount.
  • Keyless chucks are engineered to quickly loosen and tighten a tool on the chuck collar of the drill, either by manual operation or when torque is applied. Rotating the chuck collar in a counterclockwise direction will loosen the tool.

Specifications

  • Key Style
    Keyless
  • Max Drill Chuck Capacity
    1/2 in
  • Mounting Size
    BT40
  • Mount Type
    Integral Shank
  • Shank Type
    Taper Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text