1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
73547911
2MT, 1/64 to 1/2" Capacity, Integral Shank Drill Chuck;Keyless, Taper Shank, 50.5mm Sleeve Diam
MI ITEM #
11759875
MFR #
73547911
Price
$285.00
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Tool Holding
Value Collection 73547911
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
73547911
2MT, 1/64 to 1/2" Capacity, Integral Shank Drill Chuck;Keyless, Taper Shank, 50.5mm Sleeve Diam
MI ITEM #
11759875
MFR #
73547911
Mfr description
73547911 73547911 0-1/2" 2MT SHANK UNIBO
Integral shank drill chucks are designed with the arbor (shank) built into the drill chuck, providing greater rigidity and concentricity than a press-fit tapered mount.
Keyless chucks are engineered to quickly loosen and tighten a tool on the chuck collar of the drill, either by manual operation or when torque is applied. Rotating the chuck collar in a counterclockwise direction will loosen the tool.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$285
.00
/each
Add to Cart
Specifications
Dimensions
Mounting Size
2MT
Sleeve Diameter
50.50 mm
Details
Key Style
Keyless
Max Drill Chuck Capacity
1/2 in
Min Drill Chuck Capacity
1/64 in
Mount Type
Integral Shank
Shank Type
Taper Shank
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items