Motion
73547929
R8, 1/64 to 1/2" Capacity, Integral Shank Drill Chuck;Keyless, Taper Shank, 50.5mm Sleeve Diam
Mi Item #11759876
MFR #73547929
Price$519.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R8, 1/64 to 1/2" Capacity, Integral Shank Drill Chuck;Keyless, Taper Shank, 50.5mm Sleeve Diam
Mi Item #11759876
MFR #73547929

Mfr description
73547929 73547929 0-1/2" R8 SHANK UNIBOD
  • Integral shank drill chucks are designed with the arbor (shank) built into the drill chuck, providing greater rigidity and concentricity than a press-fit tapered mount.
  • Keyless chucks are engineered to quickly loosen and tighten a tool on the chuck collar of the drill, either by manual operation or when torque is applied. Rotating the chuck collar in a counterclockwise direction will loosen the tool.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$519.00/each

Specifications

Dimensions

  • Mounting Size
    R8
  • Sleeve Diameter
    50.50 mm

Details

  • Key Style
    Keyless
  • Max Drill Chuck Capacity
    1/2 in
  • Min Drill Chuck Capacity
    1/64 in
  • Mount Type
    Integral Shank
  • Shank Type
    Taper Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)