Motion
73548208
Slitting/Slotting Saw Arbor - Straight Shank, 3/8" Shank Diam, 2" OAL, For 1/4" Cutter Hole Diam
Mi Item #11759880
MFR #73548208
Price$73.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slitting/Slotting Saw Arbor - Straight Shank, 3/8" Shank Diam, 2" OAL, For 1/4" Cutter Hole Diam
Mi Item #11759880
MFR #73548208

Mfr description
73548208 73548208 1/2"FLNG1/4"HLE3/8"SHK
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.50/each

Specifications

Dimensions

  • For Cutter Hole Diameter
    1/4 in
  • Head Diameter
    1/2 in
  • Overall Length
    2 in
  • Shank Diameter
    3/8 in

Details

  • Shank Type
    Straight Shank
  • Type
    Slitting/Slotting Saw Arbor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)