Motion
73548224
Slitting/Slotting Saw Arbor - Straight Shank, 3/8" Shank Diam, 2" OAL, For 1/2" Cutter Hole Diam
MI ITEM #11759882
MFR #73548224
List Price$80.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slitting/Slotting Saw Arbor - Straight Shank, 3/8" Shank Diam, 2" OAL, For 1/2" Cutter Hole Diam
MI ITEM #11759882
MFR #73548224

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.63/each for your price

Overview

Mfr description
73548224 73548224 3/4"FLNG1/2"HLE3/8"SHK
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.

Specifications

  • For Cutter Hole Diameter
    1/2 in
  • Head Diameter
    3/4 in
  • Overall Length
    2 in
  • Shank Diameter
    3/8 in
  • Shank Type
    Straight Shank
  • Type
    Slitting/Slotting Saw Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text