Motion
73548232
1/2 Inch Shank Diameter, 1/4 and 1/2 Inch Cutter Hole Diameter, Straight Shank Circular Saw Arbor - 1/2 Inch Shank Diameter, 1/2, 5/8, 3/4 Inch Head Diameter, Includes Wrench
MI ITEM #11759883
MFR #73548232
List Price$228.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Shank Diameter, 1/4 and 1/2 Inch Cutter Hole Diameter, Straight Shank Circular Saw Arbor - 1/2 Inch Shank Diameter, 1/2, 5/8, 3/4 Inch Head Diameter, Includes Wrench
MI ITEM #11759883
MFR #73548232

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$228.05/each for your price

Overview

Mfr description
73548232 73548232 1/2" SHANK 3PC CIRCULA
  • Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.

Specifications

  • For Cutter Hole Diameter
    1/4; 3/8; 1/2 in
  • Head Diameter
    1/2, 5/8, 3/4 in
  • Includes
    Wrench
  • Maximum Shank Diameter
    1/2 in
  • Minimum Shank Diameter
    1/2 in
  • Number Of Pieces
    3
  • Set Type
    Circular Saw Arbor
  • Shank Diameter
    1/2 in
  • Shank Type
    Straight Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text