Motion
73548240
3/8 Inch Shank Diameter, 1/4 and 1/2 Inch Cutter Hole Diameter, Straight Shank Circular Saw Arbor - 3/8 Inch Shank Diameter, 1/2, 5/8, 3/4 Inch Head Diameter, Includes Wrench
Mi Item #11759884
MFR #73548240
Price$226.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Shank Diameter, 1/4 and 1/2 Inch Cutter Hole Diameter, Straight Shank Circular Saw Arbor - 3/8 Inch Shank Diameter, 1/2, 5/8, 3/4 Inch Head Diameter, Includes Wrench
Mi Item #11759884
MFR #73548240

Mfr description
73548240 73548240 3/8" SHANK 3PC CIRCULA
  • Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.90/each

Specifications

Dimensions

  • For Cutter Hole Diameter
    1/4; 3/8; 1/2 in
  • Head Diameter
    1/2, 5/8, 3/4 in
  • Maximum Shank Diameter
    3/8 in
  • Minimum Shank Diameter
    3/8 in
  • Shank Diameter
    3/8 in

Details

  • Includes
    Wrench
  • Number Of Pieces
    3
  • Set Type
    Circular Saw Arbor
  • Shank Type
    Straight Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)