Motion
73548257
Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 74.93mm OAL, For 1/4" Cutter Hole Diam
MI ITEM #11759885
MFR #73548257
Price$76.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 74.93mm OAL, For 1/4" Cutter Hole Diam
MI ITEM #11759885
MFR #73548257

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.10/each

Specifications

Dimensions

  • For Cutter Hole Diameter
    1/4 in
  • Head Diameter
    1/2 in
  • Overall Length
    2.9500 in
  • Shank Diameter
    1/2 in

Details

  • Shank Type
    Straight Shank
  • Type
    Slitting/Slotting Saw Arbor

Overview

Mfr description
73548257 73548257 1/2" FLANGE 1/4" HOLE
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought