Motion
73548273
Slitting/Slotting Saw Arbor - Straight Shank, 5/8" Shank Diam, 70mm OAL, For 5/8" Cutter Hole Diam
MI ITEM #11759887
MFR #73548273
List Price$111.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slitting/Slotting Saw Arbor - Straight Shank, 5/8" Shank Diam, 70mm OAL, For 5/8" Cutter Hole Diam
MI ITEM #11759887
MFR #73548273

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$111.23/each for your price

Overview

Mfr description
73548273 73548273 1" FLNG 5/8" HLE & SHK
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.

Specifications

  • For Cutter Hole Diameter
    5/8 in
  • Head Diameter
    1 in
  • Overall Length
    70.50 mm
  • Shank Diameter
    5/8 in
  • Shank Type
    Straight Shank
  • Type
    Slitting/Slotting Saw Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought