Motion
73548281
Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 81.28mm OAL, For 1/2" Cutter Hole Diam
Mi Item #11759888
MFR #73548281
Price$86.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 81.28mm OAL, For 1/2" Cutter Hole Diam
Mi Item #11759888
MFR #73548281

Mfr description
73548281 73548281 1/2X3/4"FLANGE 1/2"HL
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.13/each

Specifications

Dimensions

  • For Cutter Hole Diameter
    1/2 in
  • Head Diameter
    3/4 in
  • Overall Length
    3.2000 in
  • Shank Diameter
    1/2 in

Details

  • Shank Type
    Straight Shank
  • Type
    Slitting/Slotting Saw Arbor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)