Overview
Mfr description
74011073 74011073 F/NUT&BOLT INCH/METRIC
Specifications
- Number of Leaves11 (Metric); 14 (Inch)
- Pitch0.70 mm, 0.80 mm, 1.50 mm, 1.75 mm, 1.0 (3) mm, 1.25 (4) mm
- Pitch Range0.70-1.75 mm
- Threads Per Inch13, 14, 16, 18, 28, 20 (3), 24 (3), 32 (3)
- Threads Per Inch Range13 - 32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data