Motion
74025594
1-1/4 x 1" PVC Plastic Pipe Bushing Schedule 40, MIPT x FIPT End Connections
Mi Item #11759905
MFR #74025594
Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 x 1" PVC Plastic Pipe Bushing Schedule 40, MIPT x FIPT End Connections
Mi Item #11759905
MFR #74025594

Mfr description
74025594 74025594 1-1/4X1" MIPTXFIPT WHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.20/each

Specifications

Dimensions

  • Fitting Size
    1-1/4 x 1

Details

  • End Connections
    MIPT x FIPT
  • Schedule
    40
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)