Motion
74026634
3/8" Brass Pipe Countersunk Plug; MNPT Ends, 125 psi, Nickel Plated Finish
MI ITEM #11759911
MFR #74026634
List Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Brass Pipe Countersunk Plug; MNPT Ends, 125 psi, Nickel Plated Finish
MI ITEM #11759911
MFR #74026634

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.08/each for your price

Overview

Mfr description
74026634 74026634 3/8"NPT NICKEL PLATED

Specifications

  • Fitting Type
    MNPT
  • Material
    Brass
  • Pressure Rating
    125 psi
  • Finish Coating
    Nickel Plated
  • Fitting Size
    3/8 in
  • Type
    Countersunk Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought