Motion
74026642
1/2" Brass Pipe Countersunk Plug; MNPT Ends, 125 psi, Nickel Plated Finish
MI ITEM #11759912
MFR #74026642
List Price$12.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Brass Pipe Countersunk Plug; MNPT Ends, 125 psi, Nickel Plated Finish
MI ITEM #11759912
MFR #74026642

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.33/each for your price

Overview

Mfr description
74026642 74026642 1/2"NPT NICKEL PLATED

Specifications

  • Fitting Type
    MNPT
  • Material
    Brass
  • Pressure Rating
    125 psi
  • Finish Coating
    Nickel Plated
  • Fitting Size
    1/2 in
  • Type
    Countersunk Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought