Motion
74026659
1/8" Brass Pipe Union Tee; FNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759913
MFR #74026659
List Price$13.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Brass Pipe Union Tee; FNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759913
MFR #74026659

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.58/each for your price

Overview

Mfr description
74026659 74026659 1/8"NPT FML NICKEL PLT

Specifications

  • Fitting Type
    FNPT
  • Material
    Brass
  • Pressure Rating
    1,000 psi
  • Finish Coating
    Nickel Plated
  • Fitting Size
    1/8 in
  • Type
    Union Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought