Motion
74026675
3/8" Brass Pipe Union Tee; FNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759915
MFR #74026675
Price$23.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Brass Pipe Union Tee; FNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759915
MFR #74026675

Mfr description
74026675 74026675 3/8"NPT FML NICKEL PLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.95/each

Specifications

Dimensions

  • Fitting Size
    3/8 in

Details

  • Finish Coating
    Nickel Plated
  • Fitting Type
    FNPT
  • Material
    Brass
  • Pressure Rating
    1,000 psi
  • Type
    Union Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)