Motion
74026758
3/8x1/8" Brass Pipe Hex Bushing; FNPT x MNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759922
MFR #74026758
List Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8x1/8" Brass Pipe Hex Bushing; FNPT x MNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759922
MFR #74026758

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.65/each for your price

Overview

Mfr description
74026758 74026758 3/8MX1/8F NICKEL PLTD

Specifications

  • Fitting Type
    FNPT x MNPT
  • Material
    Brass
  • Pressure Rating
    1,000 psi
  • Finish Coating
    Nickel Plated
  • Fitting Size
    3/8x1/8 in
  • Type
    Hex Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text