Motion
74026774
1/2 x 1/8" Brass Pipe Hex Bushing; MNPT x FNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759924
MFR #74026774
List Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 x 1/8" Brass Pipe Hex Bushing; MNPT x FNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759924
MFR #74026774

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.70/each for your price

Overview

Mfr description
74026774 74026774 1/2MX1/8F NICKEL PLTD

Specifications

  • Fitting Type
    MNPT x FNPT
  • Material
    Brass
  • Pressure Rating
    1,000 psi
  • Finish Coating
    Nickel Plated
  • Fitting Size
    1/2 x 1/8 in
  • Type
    Hex Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text