Motion
74026808
Pipe Fitting - 1/8 in Pipe Size
MI ITEM #11759927
MFR #74026808
List Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - 1/8 in Pipe Size
MI ITEM #11759927
MFR #74026808

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.23/each for your price

Overview

Mfr description
74026808 74026808 1/8"NPT NICKEL PLATED

Specifications

  • Pipe Size
    1/8 in
  • Thread Type
    NPT
  • Length
    3/4 in
  • Finish Coating
    Nickel Plated
  • Style
    Threaded
  • Overall Length
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought