1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
74026824
1" Long, 3/8" Pipe Threaded Brass Pipe Nipple; NPT Thread, Nickel Plated
MI ITEM #
11759929
MFR #
74026824
Price
$8.53
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 74026824
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
74026824
1" Long, 3/8" Pipe Threaded Brass Pipe Nipple; NPT Thread, Nickel Plated
MI ITEM #
11759929
MFR #
74026824
Mfr description
74026824 74026824 3/8"NPT NICKEL PLATED
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.53
/each
Add to Cart
Specifications
Dimensions
Length
1 in
Pipe Size
3/8 in
Details
Finish Coating
Nickel Plated
Style
Threaded
Thread Type
NPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items