Motion
74026840
Pipe Fitting - 1/8 in Pipe Size
MI ITEM #11759931
MFR #74026840
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - 1/8 in Pipe Size
MI ITEM #11759931
MFR #74026840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74026840 74026840 1/8MX1.5"L NICKEL PLTD

Specifications

  • Pipe Size
    1/8 in
  • Thread Type
    NPT
  • Length
    1-1/2 in
  • Finish Coating
    Nickel Plated
  • Style
    Threaded
  • Overall Length
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought