1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
74026857
2" Long, 1/8" Pipe Threaded Brass Pipe Nipple; NPT Thread, Nickel Plated
MI ITEM #
11759932
MFR #
74026857
List Price
$8.93
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 74026857
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
74026857
2" Long, 1/8" Pipe Threaded Brass Pipe Nipple; NPT Thread, Nickel Plated
MI ITEM #
11759932
MFR #
74026857
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$8.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
74026857 74026857 1/8MX2.0"L NICKEL PLTD
Specifications
Pipe Size
1/8 in
Thread Type
NPT
Length
2 in
Finish Coating
Nickel Plated
Style
Threaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought