Motion
74026907
1-1/2" Long, 1/2" Pipe Threaded Brass Pipe Nipple; NPT Thread, Nickel Plated
MI ITEM #11759937
MFR #74026907
List Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Long, 1/2" Pipe Threaded Brass Pipe Nipple; NPT Thread, Nickel Plated
MI ITEM #11759937
MFR #74026907

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.68/each for your price

Overview

Mfr description
74026907 74026907 1/2X1.5"L NICKEL PLTD

Specifications

  • Pipe Size
    1/2 in
  • Thread Type
    NPT
  • Length
    1-1/2 in
  • Finish Coating
    Nickel Plated
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought