Motion
74026931
1/4" Brass Pipe Fitting; FNPT x MNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759940
MFR #74026931
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Brass Pipe Fitting; FNPT x MNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759940
MFR #74026931

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74026931 74026931 1/4"NPT 90D ELB N/P BR

Specifications

  • Fitting Type
    FNPT x MNPT
  • Material
    Brass
  • Pressure Rating
    1,000 psi
  • Finish Coating
    Nickel Plated
  • Fitting Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought