Motion
74027079
3/8" Brass Pipe Hex Nipple; MNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759954
MFR #74027079
Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Brass Pipe Hex Nipple; MNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759954
MFR #74027079

Mfr description
74027079 74027079 3/8"NPT NICKEL PLATED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.50/each

Specifications

Dimensions

  • Fitting Size
    3/8 in

Details

  • Finish Coating
    Nickel Plated
  • Fitting Type
    MNPT
  • Material
    Brass
  • Pressure Rating
    1,000 psi
  • Type
    Hex Nipple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)