Motion
74027087
1/2" Brass Pipe Hex Nipple; MNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759955
MFR #74027087
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Brass Pipe Hex Nipple; MNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759955
MFR #74027087

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74027087 74027087 1/2"NPT NICKLE PLATED

Specifications

  • Fitting Type
    MNPT
  • Material
    Brass
  • Pressure Rating
    1,000 psi
  • Finish Coating
    Nickel Plated
  • Fitting Size
    1/2 in
  • Type
    Hex Nipple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought