Motion
74027111
3/8 x 1/4" Brass Pipe Hex Nipple Reducer; MNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759958
MFR #74027111
List Price$11.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 x 1/4" Brass Pipe Hex Nipple Reducer; MNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759958
MFR #74027111

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.18/each for your price

Overview

Mfr description
74027111 74027111 3/8X1/4 NICKEL PLATED

Specifications

  • Fitting Type
    MNPT
  • Material
    Brass
  • Pressure Rating
    1,000 psi
  • Finish Coating
    Nickel Plated
  • Fitting Size
    3/8 x 1/4 in
  • Type
    Hex Nipple Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought