Motion
74027160
3/8" Brass Pipe Fitting; FNPT x MNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759963
MFR #74027160
List Price$17.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Brass Pipe Fitting; FNPT x MNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759963
MFR #74027160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.58/each for your price

Overview

Mfr description
74027160 74027160 3/8"NPT 45D ELB N/P BR

Specifications

  • Fitting Type
    FNPT x MNPT
  • Material
    Brass
  • Pressure Rating
    1,000 psi
  • Finish Coating
    Nickel Plated
  • Fitting Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text