Motion
74031329
3 x 1/2" PVC Plastic Pipe Clamp On Saddle with EPDM O-Ring Schedule 40, Pipe O.D. x Soc End Connections
MI ITEM #11759976
MFR #74031329
Price$80.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 x 1/2" PVC Plastic Pipe Clamp On Saddle with EPDM O-Ring Schedule 40, Pipe O.D. x Soc End Connections
MI ITEM #11759976
MFR #74031329

Mfr description
74031329 74031329 3"PIPEX1/2 SLIP WHT PV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.75/each

Specifications

Dimensions

  • Fitting Size
    3 x 1/2

Details

  • End Connections
    Pipe O.D. x Soc
  • Schedule
    40
  • Type
    Clamp On Saddle w/EPDM O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)