Motion
74031410
4 x 1-1/4" PVC Plastic Pipe Clamp On Saddle with EPDM O-Ring Schedule 40, Pipe O.D. x Soc End Connections
Mi Item #11759985
MFR #74031410
Price$103.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 x 1-1/4" PVC Plastic Pipe Clamp On Saddle with EPDM O-Ring Schedule 40, Pipe O.D. x Soc End Connections
Mi Item #11759985
MFR #74031410

Mfr description
74031410 74031410 4"PIPEX1-1/4 SLIP WHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.45/each

Specifications

Dimensions

  • Fitting Size
    4 x 1-1/4

Details

  • End Connections
    Pipe O.D. x Soc
  • Schedule
    40
  • Type
    Clamp On Saddle w/EPDM O-Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)