Motion
74031436
4 x 2" PVC Plastic Pipe Clamp On Saddle with EPDM O-Ring Schedule 40, Pipe O.D. x Soc End Connections
MI ITEM #11759987
MFR #74031436
Price$103.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 x 2" PVC Plastic Pipe Clamp On Saddle with EPDM O-Ring Schedule 40, Pipe O.D. x Soc End Connections
MI ITEM #11759987
MFR #74031436

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$103.45/each

Specifications

Dimensions

  • Fitting Size
    4 x 2

Details

  • End Connections
    Pipe O.D. x Soc
  • Schedule
    40
  • Type
    Clamp On Saddle w/EPDM O-Ring

Overview

Mfr description
74031436 74031436 4"PIPEX2 SLIP WHT PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought