Motion
74031568
3 x 1-1/2" PVC Plastic Pipe Clamp On Saddle with EPDM O-Ring Schedule 40, Pipe O.D. x SR Fipt End Connections
MI ITEM #11760000
MFR #74031568
Price$97.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 x 1-1/2" PVC Plastic Pipe Clamp On Saddle with EPDM O-Ring Schedule 40, Pipe O.D. x SR Fipt End Connections
MI ITEM #11760000
MFR #74031568

Mfr description
74031568 74031568 3"PIPEX1-1/2 FIPT WHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.30/each

Specifications

Dimensions

  • Fitting Size
    3 x 1-1/2

Details

  • End Connections
    Pipe O.D. x SR Fipt
  • Schedule
    40
  • Type
    Clamp On Saddle w/EPDM O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)