Motion
74031691
1/2" PVC Plastic Pipe Union with EPDM O-Ring Schedule 40, Slip End Connections
Mi Item #11760013
MFR #74031691
Price$9.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" PVC Plastic Pipe Union with EPDM O-Ring Schedule 40, Slip End Connections
Mi Item #11760013
MFR #74031691

Mfr description
74031691 74031691 1/2"SLIP W/ORING WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.23/each

Specifications

Dimensions

  • Fitting Size
    1/2

Details

  • End Connections
    Slip
  • Schedule
    40
  • Type
    Union w/EPDM O-Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)