Motion
74031741
1" PVC Plastic Pipe Union with EPDM O-Ring Schedule 40, FIPT x FIPT End Connections
Mi Item #11760017
MFR #74031741
Price$21.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" PVC Plastic Pipe Union with EPDM O-Ring Schedule 40, FIPT x FIPT End Connections
Mi Item #11760017
MFR #74031741

Mfr description
74031741 74031741 1" FIPT WHT W/ORING WH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.65/each

Specifications

Dimensions

  • Fitting Size
    1

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    40
  • Type
    Union w/EPDM O-Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)