Motion
74031782
3/4" PVC Plastic Pipe Tee Schedule 80, PVC Slip x Brass Fipt End Connections
Mi Item #11760021
MFR #74031782
Price$107.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" PVC Plastic Pipe Tee Schedule 80, PVC Slip x Brass Fipt End Connections
Mi Item #11760021
MFR #74031782

Mfr description
74031782 74031782 3/4"SLIPXFIPT PVC SCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.03/each

Specifications

Dimensions

  • Fitting Size
    3/4

Details

  • End Connections
    PVC Slip x Brass Fipt
  • Schedule
    80
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)