Motion
74031840
1/4" PVC Plastic Pipe 45° Elbow Schedule 80, FIPT x FIPT End Connections
Mi Item #11760027
MFR #74031840
Price$13.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" PVC Plastic Pipe 45° Elbow Schedule 80, FIPT x FIPT End Connections
Mi Item #11760027
MFR #74031840

Mfr description
74031840 74031840 1/4 FIPT PVC SCH 80 45
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.10/each

Specifications

Dimensions

  • Fitting Size
    1/4

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    45° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)