Motion
74031865
1/2" CPVC Plastic Pipe Tank Adapter Schedule 80, Soc x Fipt End Connections
Mi Item #11760029
MFR #74031865
Price$106.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" CPVC Plastic Pipe Tank Adapter Schedule 80, Soc x Fipt End Connections
Mi Item #11760029
MFR #74031865

Mfr description
74031865 74031865 1/2SLIPX1/2" FIPT&GSKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.75/each

Specifications

Dimensions

  • Fitting Size
    1/2

Details

  • End Connections
    Soc x Fipt
  • Schedule
    80
  • Type
    Tank Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)