Motion
74031899
1-1/4" CPVC Plastic Pipe Tank Adapter Schedule 80, Soc x Fipt End Connections
Mi Item #11760032
MFR #74031899
Price$179.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" CPVC Plastic Pipe Tank Adapter Schedule 80, Soc x Fipt End Connections
Mi Item #11760032
MFR #74031899

Mfr description
74031899 74031899 1-1/4"SLIP X FIPT&GSKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.30/each

Specifications

Dimensions

  • Fitting Size
    1-1/4

Details

  • End Connections
    Soc x Fipt
  • Schedule
    80
  • Type
    Tank Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)