Motion
74032012
2-1/2" PVC Plastic Pipe Tank Adapter Schedule 80, FIPT x FIPT End Connections
Mi Item #11760044
MFR #74032012
Price$364.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" PVC Plastic Pipe Tank Adapter Schedule 80, FIPT x FIPT End Connections
Mi Item #11760044
MFR #74032012

Mfr description
74032012 74032012 2-1/2" FIPT W/GSKT PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$364.18/each

Specifications

Dimensions

  • Fitting Size
    2-1/2

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    Tank Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)