Motion
74032020
2-1/2" CPVC Plastic Pipe Tank Adapter Schedule 80, FIPT x FIPT End Connections
Mi Item #11760045
MFR #74032020
Price$487.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" CPVC Plastic Pipe Tank Adapter Schedule 80, FIPT x FIPT End Connections
Mi Item #11760045
MFR #74032020

Mfr description
74032020 74032020 2-1/2" FIPT W/GSKT CPV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$487.45/each

Specifications

Dimensions

  • Fitting Size
    2-1/2

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    Tank Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)