Motion
74032087
1-1/4" PVC Plastic Pipe Female Adapter Schedule 80, PVC Slip x Brass Fipt End Connections
Mi Item #11760051
MFR #74032087
Price$165.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" PVC Plastic Pipe Female Adapter Schedule 80, PVC Slip x Brass Fipt End Connections
Mi Item #11760051
MFR #74032087

Mfr description
74032087 74032087 1-1/4SLIPXFIPT MTL INS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.10/each

Specifications

Dimensions

  • Fitting Size
    1-1/4

Details

  • End Connections
    PVC Slip x Brass Fipt
  • Schedule
    80
  • Type
    Female Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)