Motion
74038134
2-3/4" Diam, 5/8-11 Threaded Arbor, Brass Fill Cup Brush, 0.014 Wire Diam, 7/8" Trim Length, 12,500 Max RPM
Mi Item #11760055
MFR #74038134
Price$27.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Diam, 5/8-11 Threaded Arbor, Brass Fill Cup Brush, 0.014 Wire Diam, 7/8" Trim Length, 12,500 Max RPM
Mi Item #11760055
MFR #74038134

Mfr description
74038134 74038134 2-3/4X.014X5/8-11 BRAS
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces. It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.38/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8-11
  • Brush Diameter
    2-3/4 in
  • Filament Wire Diameter
    0.0140 in
  • Trim Length
    7/8 in

Details

  • Arbor Type
    Threaded Arbor
  • Fill Material
    Brass
  • Grade
    Medium
  • Max Rpm
    12,500
  • Product Type
    Cup Brushes
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)