Motion
74038142
2-3/4" Diam, 5/8-11 Threaded Arbor, Brass Fill Cup Brush, 0.02 Wire Diam, 7/8" Trim Length, 12,500 Max RPM
MI ITEM #11760056
MFR #74038142
List Price$27.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Diam, 5/8-11 Threaded Arbor, Brass Fill Cup Brush, 0.02 Wire Diam, 7/8" Trim Length, 12,500 Max RPM
MI ITEM #11760056
MFR #74038142

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.53/each for your price

Overview

Mfr description
74038142 74038142 2-3/4X.020X5/8-11 BRAS
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces. It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Specifications

  • Trim Length
    7/8 in
  • Max Rpm
    12,500
  • Arbor Hole Thread Size
    5/8-11
  • Arbor Type
    Threaded Arbor
  • Brush Diameter
    2-3/4 in
  • Filament Wire Diameter
    0.0200 in
  • Fill Material
    Brass
  • Grade
    Coarse
  • Wire Type
    Crimped
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text