Motion
74038159
4" Diam, 5/8-11 Threaded Arbor, Brass Fill Cup Brush, 0.008 Wire Diam, 1-1/8" Trim Length, 9,000 Max RPM
MI ITEM #11760057
MFR #74038159
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Diam, 5/8-11 Threaded Arbor, Brass Fill Cup Brush, 0.008 Wire Diam, 1-1/8" Trim Length, 9,000 Max RPM
MI ITEM #11760057
MFR #74038159

Mfr description
74038159 74038159 4X.008X5/8-11 BRASS WI
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces. It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8-11
  • Brush Diameter
    4 in
  • Filament Wire Diameter
    0.0080 in
  • Trim Length
    1-1/8 in

Details

  • Arbor Type
    Threaded Arbor
  • Fill Material
    Brass
  • Grade
    Fine
  • Max Rpm
    9,000
  • Product Type
    Cup Brushes
  • Wire Type
    Crimped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)