Motion
74038175
Cup Brush - Brass Material, Crimped, 4.0000 in Diam.
Mi Item #11760059
MFR #74038175
Price$47.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Brass Material, Crimped, 4.0000 in Diam.
Mi Item #11760059
MFR #74038175

Mfr description
74038175 74038175 4X.020X5/8-11 BRASS WI
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces. It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.63/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8-11
  • Brush Diameter
    4 in
  • Diameter  
    4.0000 in
  • Filament Wire Diameter
    0.0200 in
  • Trim Length
    1-1/8 in

Details

  • Arbor Type
    Threaded Arbor
  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Brush Type
    Crimped
  • Fill Material
    Brass
  • Grade
    Coarse
  • Max Rpm
    9,000
  • Product Type
    Cup Brushes
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)