Motion
74038183
6" Diam, 5/8-11 Threaded Arbor, Brass Fill Cup Brush, 0.014 Wire Diam, 1-1/4" Trim Length, 6,500 Max RPM
MI ITEM #11760060
MFR #74038183
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Diam, 5/8-11 Threaded Arbor, Brass Fill Cup Brush, 0.014 Wire Diam, 1-1/4" Trim Length, 6,500 Max RPM
MI ITEM #11760060
MFR #74038183

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74038183 74038183 6X.014X5/8-11 BRASS WI
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces. It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Specifications

  • Trim Length
    1-1/4 in
  • Max Rpm
    6,500
  • Arbor Hole Thread Size
    5/8-11
  • Arbor Type
    Threaded Arbor
  • Brush Diameter
    6 in
  • Filament Wire Diameter
    0.0140 in
  • Fill Material
    Brass
  • Grade
    Medium
  • Wire Type
    Crimped
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text