Motion
74038233
1/2" Diam Brass End Brush - 7/8" Trim Length, 1/4" Shank Diam, 20,000 Max RPM
Mi Item #11760065
MFR #74038233
Price$12.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam Brass End Brush - 7/8" Trim Length, 1/4" Shank Diam, 20,000 Max RPM
Mi Item #11760065
MFR #74038233

Mfr description
74038233 74038233 1/2X1/4 .020 BRASS SOL
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and works best on copper and brass.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.03/each

Specifications

Dimensions

  • Bristle Diameter
    0.0200 in
  • Diameter
    1/2 in
  • Shank Diameter
    1/4
  • Trim Length
    7/8

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Brass
  • Encapsulated Bristles
    Not Encapsulated
  • Grade
    Coarse
  • Max Rpm
    20,000
  • Product Type
    End Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)