Motion
74038258
3/4" Diam Brass End Brush - 7/8" Trim Length, 1/4" Shank Diam, 20,000 Max RPM
MI ITEM #11760067
MFR #74038258
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam Brass End Brush - 7/8" Trim Length, 1/4" Shank Diam, 20,000 Max RPM
MI ITEM #11760067
MFR #74038258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74038258 74038258 3/4X1/4 .014 BRASS SOL
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and works best on copper and brass.

Specifications

  • Diameter
    3/4 in
  • Bristle Material
    Brass
  • Bristle Diameter
    0.0140 in
  • Trim Length
    7/8
  • Shank Diameter
    1/4
  • Max Rpm
    20,000
  • Bridled
    Not Bridled
  • Encapsulated Bristles
    Not Encapsulated
  • Grade
    Medium
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text