Motion
74038282
1" Diam Brass End Brush - 7/8" Trim Length, 1/4" Shank Diam, 20,000 Max RPM
MI ITEM #11760070
MFR #74038282
List Price$20.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam Brass End Brush - 7/8" Trim Length, 1/4" Shank Diam, 20,000 Max RPM
MI ITEM #11760070
MFR #74038282

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.03/each for your price

Overview

Mfr description
74038282 74038282 1X1/4 .012 BRASS SOLID
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and works best on copper and brass.

Specifications

  • Diameter
    1 in
  • Bristle Material
    Brass
  • Bristle Diameter
    0.0120 in
  • Trim Length
    7/8
  • Shank Diameter
    1/4
  • Max Rpm
    20,000
  • Bridled
    Not Bridled
  • Encapsulated Bristles
    Not Encapsulated
  • Grade
    Medium
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text