1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
74038290
1" Diam Brass End Brush - 7/8" Trim Length, 1/4" Shank Diam, 20,000 Max RPM
MI ITEM #
11760071
MFR #
74038290
Price
$18.13
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Abrasive Brushes
Value Collection 74038290
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
74038290
1" Diam Brass End Brush - 7/8" Trim Length, 1/4" Shank Diam, 20,000 Max RPM
MI ITEM #
11760071
MFR #
74038290
Mfr description
74038290 74038290 1X1/4 .014 BRASS SOLID
Brass is softer than steel and stainless steel and will not scratch harder surfaces
It will not generate sparks when brushing metallic surfaces and works best on copper and brass.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$18
.13
/each
Add to Cart
Specifications
Dimensions
Bristle Diameter
0.0140 in
Diameter
1 in
Shank Diameter
1/4
Trim Length
7/8
Details
Bridled
Not Bridled
Bristle Material
Brass
Encapsulated Bristles
Not Encapsulated
Max Rpm
20,000
Product Type
End Brushes
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items